Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Tee, Class 150
Mfr # 0810046011
Zoro # G2766097
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0810046011
- Zoro # G2766097
- UPC # 690291877957
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 1/2" |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Reducing Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 30" L, Durable Brass, Adjustable, Glide Rail, Wall Bar, Chrome (55531)
- LEGEND VALVE 3/4" T-537L BALL HB W/LONG HDL (107-163)
- WEATHERHEAD 1/4" x 3/8" Brass 90 Degree Elbow (402X6)
- KOHLER Freshman Urinal With Top Spud (4989-T-0)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810044008)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810049205)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810049411)
- ZORO SELECT Reducing Tee, Galv Iron, 2Inx2Inx1-1/4In (783YF4)
- ZORO SELECT Female Socket, Cast Iron Wye (221320)
- ZORO SELECT Female Socket, Cast Iron 1/4 Bend (220194)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EZ4)
- Zoro Select Black Pipe Fittings