Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Tee, Class 150
Mfr # 0810044412
Zoro # G2766185
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0810044412
- Zoro # G2766185
- UPC # 690291877711
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" x 3/4" x 3/4" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Description
Reducing Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Chrome Plated Brass Countersink Plug, BSPT, 1/8" Pipe Size (8030 CSP-02)
- JONES STEPHENS Closet Flange, 4x4" Inside Caulk, Cast Iron (C41440)
- BECK 3/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331009605)
- SEATSOLUTIONS Universal Rubber Toilet Plunger Handle 6 x 16.25 In. (SE107510)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810051227)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810047605)
- ZORO SELECT Socket Weld, Black Forged Steel Tee, Class 3000 (1MNR3)
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MND6)
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MNC9)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (XHD 400)
- B & K FLOOR FLANGE 1-1/2""BLACK (521-607BG)
- Zoro Select Fittings