Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Tee, Class 150
Mfr # 0810044008
Zoro # G2280391
original price:
$10.29
4% off
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0810044008
- Zoro # G2280391
- UPC # 690291877735
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" x 3/4" x 1-1/4" |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Reducing Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 3/4 in, Female, NPT, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Gasket Spud, 1-1/2 In, EPDM Rubber (P6000-H27)
- FLEXTRON Gas Line Hose 1'' O.D.x18'' Len 3/4" FIPx3/4" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC34-18P)
- LEGEND VALVE 1" F1960 PPSU PEX TEE (461-925)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 6 In (0500359708)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810046011)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810049205)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810041806)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000420)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNJ3)
- ZORO SELECT MNPT, Black Forged Steel Hex Head Plug, Class 3000 (1MNF2)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300042603)
- Zoro Select Black Pipe Fittings