Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Tee, Class 150
Mfr # 0810041806
Zoro # G2766200
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0810041806
- Zoro # G2766200
- UPC # 690291877575
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" x 1/4" x 1" |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Reducing Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1/4 in, Female, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Kitchen Sink Faucet (1100-GN2AE35-317AB)
- JOHN GUEST Union Elbow, 3/8'' Tube Size, White, 10 PK (PP0312W)
- GOODMAN B1368250 Terminal Block A-10Kw (B1368250)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel (T-2384-BN)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810046011)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810045807)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810044008)
- ZORO SELECT FNPT, Black Forged Steel Coupling, Class 3000 (1MNB1)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (2WJ98)
- ZORO SELECT Black Nipple, Seamless, 3/8x16 (793ND0)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310545603)
- Zoro Select Fittings