Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Tee
Mfr # 783Y66
Zoro # G505781456
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type FNPT
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Fitting Side B Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783Y66
- Zoro # G505781456
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" x 2" |
Fitting Side A Outside Diameter | 2 15/16 in |
Fitting Thread Size B | 2"-11.5 |
Fitting Thread Size C | 1/2 in -14 |
Overall Length | 2 15/16 in |
Fitting Thread Size A | 2"-11.5 |
Fitting Side B Outside Diameter | 2 15/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 1 3/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Thread Size | 2"-11.5 x 2"-11.5 x 1/2 in -14 |
Description
Reducing Tee, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 15/16 in, 11 1/2, 2 In.-11.5, 2 in, Female, NPT, 2 15/16 in, 11 1/2, 2 In.-11.5, 1/2 in, Female, NPT, 1 3/16 in, 14, 1/2 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS Electric Tankless Water Heater, 40A, 240V, (SR-40/240 HTR-I)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.3 (1137-A)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel Class 800 Globe Valve, FNPT (386TE006)
- LASCO FITTINGS 90 Sweep Elbow, 2 in, Schedule 40, White (406020SW)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD034)
- ZORO SELECT Female Socket, Cast Iron 1/8 Bend (220610)
- ZORO SELECT Female Socket, Cast Iron 1/8 Bend (220616)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (5P465)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (5P466)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCA9)
- IRONWERKS DESIGNS 1/2" x 48" Decorative Black Iron Pipe Nipple, 10PK (BLK-1/2x48-10)
- Zoro Select Black Pipe Fittings