Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Tee
Mfr # 783Y65
Zoro # G105781504
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type FNPT
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Fitting Side B Pipe Threading 11 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783Y65
- Zoro # G105781504
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side B Outside Diameter | 2 15/16 in |
Fitting Side A Outside Diameter | 2 15/16 in |
Pipe Size (Fittings) | 2" x 3/4" |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 3 3/16 in |
Fitting Side C Outside Diameter | 1 7/16 in |
Fitting Thread Size B | 2"-11.5 |
Fitting Thread Size C | 3/4 in -14 |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Thread Size A | 2"-11.5 |
Thread Size | 2"-11.5 x 2"-11.5 x 3/4 in -14 |
Description
Reducing Tee, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 15/16 in, 11 1/2, 2 In.-11.5, 2 in, Female, NPT, 2 15/16 in, 11 1/2, 2 In.-11.5, 3/4 in, Female, NPT, 1 7/16 in, 14, 3/4 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS 1/2" Copper Pipe Tee Fitting, 10PK (CPR-TEE-1.2-10)
- VIEGA Viega MegaPress coupling No stop, 1-1/2" x 1-1/2" (95325)
- SMITH-COOPER 3/4" MNPT x 16-1/2" TBE Brass Pipe Nipple Sch 40 (4385011830)
- SLOAN Royal 111 Smooth Water Closets (ROYAL 111 SMOOTH)
- ZORO SELECT Welded, Black Steel Socket Weld Flange, Class 150 (FLCS1RFSW300)
- ZORO SELECT Plain, Carbon Steel Swage Nipple, Class XS (1494833101)
- ZORO SELECT FNPT, Black Forged Steel Reducer, Class 3000 (1MNG6)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001452)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810087411)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (2WU36)
- ANVIL 3/4 In. X 3-1/2 In. Black Steel Pipe Nipple 150 PSI Lead Free (830020202)
- Zoro Select Black Pipe Fittings