Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Tee
Mfr # 783Y59
Zoro # G705781447
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type FNPT
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- For Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783Y59
- Zoro # G705781447
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Overall Length | 3 5/16 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Fitting Thread Size B | 3/4 in -14 |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 7/16 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Pipe Size (Fittings) | 1-1/4" x 3/4" |
Fitting Thread Size C | 1 1/4"-11.5 |
Fitting Side C Outside Diameter | 2 1/8 in |
Fitting Thread Size A | 1 1/4"-11.5 |
Fitting Side A Outside Diameter | 2 1/8 in |
Thread Size | 1 1/4"-11.5 x 3/4 in -14 x 1 1/4"-11.5 |
Description
Reducing Tee, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 2 1/8 in, 11 1/2, 1 1/4 In.-11.5, 3/4 in, Female, NPT, 1 7/16 in, 11 1/2, 3/4 in -14, 1 1/4 in, Female, NPT, 2 1/8 in, 11 1/2, 1 1/4 In.-11.5, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 48" BLACK NIPPLE (355-264)
- LEGRIS Push-to-Connect Male Branch Tee, 6mm Tube Size, Nylon, Black, 10 PK (3198 06 10)
- AMERICAN HYDRO Siphoning System, The Works All Parts Kit (265072)
- NIBCO 1-1/2. in. ABS Spigot x FIPT Street Adapter (C58032HD112)
- ZORO SELECT FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (1MMU7)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810046011)
- ZORO SELECT Black Nipple, Welded, 1/2x14 (793M98)
- ZORO SELECT FNPT, Black Forged Steel Cap, Class 3000 (1MNE6)
- ZORO SELECT Female Socket, Cast Iron Wye (221342)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (2WU92)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310085808)
- Zoro Select Black Pipe Fittings