Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Tee
Mfr # 783Y57
Zoro # G705574391
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type FNPT
- Standards ASME B16.3, ASTM A197
- Includes Pre-Applied Thread Sealant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783Y57
- Zoro # G705574391
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 67 mm |
Fitting Thread Size C | 1"-11.5 |
Pipe Size (Fittings) | 1" x 1/4" |
Fitting Thread Size A | 1"-11.5 |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Thread Size B | 1/4"-18 |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Thread Size | 1"-11.5 x 1/4"-18 x 1"-11.5 |
Description
Reducing Tee, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 In.-11.5, 1/4 in, Female, NPT, 1/4 In.-18, 1 in, Female, NPT, 1 In.-11.5, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-457 DUAL CHECK NO LEAD (115-105NL)
- APOLLO VALVES Safety Relief Valve, 1-1/2In, 50psi, Bronze (1060710)
- APOLLO PEX 3/4 in. Copper Crimp Ring (25-Pack), 25PK (APXCR3425PK)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX48T)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P489)
- ZORO SELECT FNPT, Black Forged Steel Half Coupling (1MNB3)
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MNC9)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P569)
- ZORO SELECT MNPT, Steel Swage Nipple, Extra Heavy (0338024854)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 300 (1LBV7)
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MND1)
- Zoro Select Black Pipe Fittings