Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Tee
Mfr # 783Y56
Zoro # G505781487
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type FNPT
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Fitting Side C Outside Diameter 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783Y56
- Zoro # G505781487
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side C Outside Diameter | 13/16 in |
Fitting Side A Outside Diameter | 1 3/4 in |
Overall Length | 2 3/16 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Pipe Size (Fittings) | 1" x 1/4" |
Fitting Side B Outside Diameter | 1 3/4 in |
Fitting Thread Size A | 1"-11.5 |
Fitting Thread Size B | 1"-11.5 |
Fitting Thread Size C | 1/4"-18 |
Fitting Side B Nominal Pipe Size | 1 in |
Thread Size | 1"-11.5 x 1"-11.5 x 1/4"-18 |
Description
Reducing Tee, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 1 In.-11.5, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 1 In.-11.5, 1/4 in, Female, NPT, 13/16 in, 18, 1/4 In.-18, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Guide Assembly, Use w/Diaphragm Kit (P6000-EG)
- EAGO EAGO R-353SEAT Replacement Soft Closing Toilet Seat for TB353 (R-353SEAT)
- THOGUS Nylon Elbow 1/2"Barbx1/2"Barb (TE2088-T/N)
- MOEN 1800 Series 33x19x10 Stainless Steel Undermount Double Bowl Sink (GS182040BUX)
- ZORO SELECT Female Socket, Cast Iron No-Hub Sanitary Cross (221862)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001464)
- ZORO SELECT FNPT, Malleable Iron 90 Degrees Reducing Elbow (783Y42)
- ZORO SELECT Hex Bushing, 3/4 x 1/8 In, NPT, Galv (783YD9)
- ZORO SELECT Female Socket, Cast Iron Upright Wye (221650)
- ZORO SELECT Malleable Iron Union, Class 150, 3/4 in x 3/4 Fitting Pipe Size, Female NPT x Male NPT, 1 Pack (5P592)
- ZORO SELECT Socket Weld, Black Forged Steel Coupling, Class 3000 (1MNW9)
- Zoro Select Black Pipe Fittings