Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Tee
Mfr # 783Y55
Zoro # G005574367
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type FNPT
- Standards ASME B16.3, ASTM A197
- Fitting Thread Size B 1/4"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783Y55
- Zoro # G005574367
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Fitting Thread Size B | 1/4"-18 |
Fitting Thread Size C | 3/4 in -14 |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Thread Size A | 3/4 in -14 |
Pipe Size (Fittings) | 1/4" x 3/4" |
Overall Length | 60 mm |
Thread Size | 3/4 in -14 x 1/4"-18 x 3/4 in -14 |
Description
Reducing Tee, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in -14, 1/4 in, Female, NPT, 1/4 In.-18, 3/4 in, Female, NPT, 3/4 in -14, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sleeve, Brass, Polished Chrome Finish (1007758 - CP)
- ZORO SELECT 3/4" FNPT 316 SS Threaded Union (2UA40)
- THRIFCO PLUMBING 940-240 Price Pfister Avante Tub Shower Faucet Handle, Clear Acrylic (7546132)
- VALTERRA 1/2" FPT PVC Spring Swing Check Valve (200-C05F)
- ZORO SELECT Female Socket, Cast Iron Upright Wye (221648)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (XHD 800)
- ZORO SELECT Female Socket, Cast Iron Test Tee (222052)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (1LBU3)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 150 (6KJ34)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (5P552)
- ANVIL FNPT, Black Forged Steel Coupling, Class 3000 (0361157001)
- Zoro Select Fittings