Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Tee
Mfr # 783Y53
Zoro # G705574438
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type FNPT
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Fitting Side C Nominal Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783Y53
- Zoro # G705574438
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Thread Size A | 3/8"-18 |
Fitting Thread Size B | 3/8"-18 |
Overall Length | 51 mm |
Fitting Thread Size C | 1/2 in -14 |
Fitting Side B Nominal Pipe Size | 3/8 in |
Pipe Size (Fittings) | 1/2" x 3/8" |
Thread Size | 3/8"-18 x 3/8"-18 x 1/2 in -14 |
Description
Reducing Tee, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 3/8 In.-18, 3/8 in, Female, NPT, 3/8 In.-18, 1/2 in, Female, NPT, 1/2 in -14, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In FPT, Flow Rate: 0.75 gpm (155083-75)
- WATERSAVER Washer Kit, PK6 (BNV040R)
- KERICK Float Valve, 3/8 In, PVC, Bulkhead Mount (PT3838187)
- WHEELER-REX Pipe Freeze Kit, 3/8 to 2-3/8 Cap, 15 Pc (1755)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810047605)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222148)
- ZORO SELECT FNPT, Steel Merchant Coupling, Class 150 (4HVG9)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810089607)
- ZORO SELECT Nipple, For Air, 1 5/8 in I.D., Aluminum (ZUSA-PF-5644)
- ZORO SELECT FNPT, Black Forged Steel 90 Degree Elbow (1MMU2)
- STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Black Malleable Iron 90 Degree Elbow (312 E90-34-2)
- Zoro Select Black Pipe Fittings