Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Tee
Mfr # 783Y52
Zoro # G305781472
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type FNPT
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Fitting Side A Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783Y52
- Zoro # G305781472
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Pipe Size (Fittings) | 1/2" x 1/4" |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 3/16 in |
Fitting Side C Outside Diameter | 1 3/16 in |
Fitting Thread Size B | 1/4"-18 |
Fitting Thread Size C | 1/2 in -14 |
Overall Length | 2 1/16 in |
Fitting Thread Size A | 1/2 in -14 |
Thread Size | 1/2 in -14 x 1/4"-18 x 1/2 in -14 |
Description
Reducing Tee, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1 3/16 in, 14, 1/2 in -14, 1/4 in, Female, NPT, 13/16 in, 18, 1/4 In.-18, 1/2 in, Female, NPT, 1 3/16 in, 14, 1/2 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN30)
- AEROFLEX 3-1/8" x 6 ft. Pipe Insulation, 3/8" Wall (228-AC31838)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-20L/240 110F)
- GRUVLOK Threaded Reducer, Orange, 2 x 1 1/2 in (0390037042)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y51)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Union Elbow, Class 300 (4318000006)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P504)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (2WJ99)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222142)
- ZORO SELECT Black Nipple, Seamless, 1 1/2x2 (793R10)
- ANVIL FLANGE BLACK FL 3/8"" (8700163804)
- Zoro Select Black Pipe Fittings