Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Tee
Mfr # 783Y51
Zoro # G305781465
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type FNPT
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Maximum Operating Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783Y51
- Zoro # G305781465
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side C Outside Diameter | 1 in |
Pipe Size (Fittings) | 1/2" x 3/8" |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Thread Size A | 1/2 in -14 |
Fitting Side A Outside Diameter | 1 3/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Thread Size C | 3/8"-18 |
Overall Length | 2 1/16 in |
Fitting Thread Size B | 1/2 in -14 |
Fitting Side B Outside Diameter | 1 3/16 in |
Thread Size | 1/2 in -14 x 1/2 in -14 x 3/8"-18 |
Description
Reducing Tee, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1 3/16 in, 14, 1/2 in -14, 1/2 in, Female, NPT, 1 3/16 in, 14, 1/2 in -14, 3/8 in, Female, NPT, 1 in, 18, 3/8 In.-18, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Nipple, Brass, 1/2 in Pipe Size, MNPT (216P-8)
- KINGSTON BRASS 114inch Brass PTrap, 18 Gauge, Matte Black (CC8140)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Compact, 1/4" x M5 x 0.8 (PL1/4-M5C)
- LEGEND VALVE 3/4" X 1/4" BLACK HEX BUSHING (350-607C)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y52)
- ZORO SELECT FNPT, Black Forged Steel Cap, Class 3000 (1MNE2)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001416)
- ZORO SELECT Female Socket, Cast Iron No-Hub Sanitary Cross (221852)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKU1)
- ZORO SELECT Flanged x Lap-Joint, Steel Pipe Flange (BULK-PF-541)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (ZFB222144)
- Zoro Select Black Pipe Fittings