Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Tee
Mfr # 783Y50
Zoro # G905781506
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type FNPT
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Fitting Thread Size C 1/4"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783Y50
- Zoro # G905781506
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Thread Size C | 1/4"-18 |
Fitting Side B Outside Diameter | 1 in |
Pipe Size (Fittings) | 1/4" x 3/8" |
Fitting Side A Nominal Pipe Size | 3/8 in |
Overall Length | 1 9/16 in |
Fitting Thread Size A | 3/8"-18 |
Fitting Side C Outside Diameter | 13/16 in |
Fitting Side A Outside Diameter | 1 in |
Fitting Thread Size B | 3/8"-18 |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Thread Size | 3/8"-18 x 3/8"-18 x 1/4"-18 |
Description
Reducing Tee, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 1 in, 18, 3/8 In.-18, 3/8 in, Female, NPT, 1 in, 18, 3/8 In.-18, 1/4 in, Female, NPT, 13/16 in, 18, 1/4 In.-18, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Tubing Fitting, For Tubing O.D.1 40.00mm (4092 40 00)
- PARKER Inline Filter, 1/2 In, 316 SS, 6000 PSI CWP (8A-F8L-10-SS)
- PARKER Push-to-Connect Union, 3/8 in Tube Size, Brass, Silver (62PW-6)
- WATCO Lavatory Drain, w/Overflow, 1-1/4In, ABS (700-PP-ABS-CP)
- ZORO SELECT FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000 (1MMW1)
- ZORO SELECT FNPT, Forged Carbon Steel Pipe Union, High Pressure, Class 3000 (SUA-S1C9A)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P512)
- ZORO SELECT Socket Weld, Black Forged Steel Union (1MNU2)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002858)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 150 (521-009BC)
- ZORO SELECT Pipe, For Air, 2 31/64 in I.D., Aluminum (ZUSA-PF-14951)
- Zoro Select Fittings