Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Tee
Mfr # 783Y34
Zoro # G405781495
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type FNPT
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Fitting Side A Pipe Threading 11 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783Y34
- Zoro # G405781495
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Thread Size A | 1"-11.5 |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Fitting Thread Size B | 1"-11.5 |
Fitting Thread Size C | 3/4 in -14 |
Overall Length | 3 in |
Fitting Side C Outside Diameter | 1 5/8 in |
Pipe Size (Fittings) | 1" x 3/4" |
Fitting Side A Outside Diameter | 1 15/16 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Thread Size | 1"-11.5 x 1"-11.5 x 3/4 in -14 |
Description
Reducing Tee, Malleable Iron, Not Applicable, ASTM A197, Class Class 300, For Pipe Schedule 80, 1 in, Female, NPT, 1 15/16 in, 11 1/2, 1 In.-11.5, 1 in, Female, NPT, 1 15/16 in, 11 1/2, 1 In.-11.5, 3/4 in, Female, NPT, 1 5/8 in, 14, 3/4 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 2000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Rebuild Kit (390-802 PLUNGER KIT)
- HYDRA-ZORB Strut Mount Cushion Clamp, 54mm, Electro Galvanized Gold (54MMHZ)
- KOHLER Flush Valve Kit (87998)
- ASCO Valve Rebuild Kit, With Instructions (302305)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222139)
- ZORO SELECT Female Socket, Cast Iron Upright Wye (221648)
- ZORO SELECT MNPT, Steel Swage Nipple, Extra Heavy (0338026107)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 300 (5PAU5)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002854)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P524)
- B & K STZ Industries 1/2 in. MIP each X 1/4 in. D FIP Black Malleable Iron Hex Bushing (310UPB-1214)
- Zoro Select Fittings