Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Coupling, Class 300
Mfr # 4316001484
Zoro # G1551930
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316001484
- Zoro # G1551930
- UPC # 092201230010
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" x 2" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Reducer Coupling |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Fitting Connection Type | FNPT |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Item | Reducing Coupling |
Inlet (In.) | 3 (F)NPT |
Pipe Fitting Connection Type | FNPT |
Pipe Fitting Schedule/Class | Class 300 |
Compliance | cULus |
Specific Pipe Fitting Shape | Reducing Coupling |
Description
Reducing Coupling,3"x2",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA Coupling 38 To 38 Nptf 10000 Psi, FT103 (FT103)
- LASCO FITTINGS Plug, 1 1/2 in, Schedule 40, MNPT, White (450015BC)
- DELTA Delta Commercial 86T: Two Handle Metering Slow-Close Bathroom Faucet (86T1153)
- DISTRIBUTION POINT American Standard Madera 3451001.020 Bowl Only W/10" or 12" Rough (3451001.02)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001488)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001464)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001424)
- ZORO SELECT MNPT, Steel Magnetic Hex Recessed Head Plug, Class 150 (5064041)
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MNC8)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (5P449)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNK3)
- Zoro Select Black Pipe Fittings