Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Coupling, Class 300
Mfr # 4316001460
Zoro # G1551879
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316001460
- Zoro # G1551879
- UPC # 092201229953
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 3/4" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Reducer Coupling |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Fitting Connection Type | FNPT |
Item | Reducing Coupling |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Pipe Fitting Connection Type | NPT x Female NPT |
Pipe Fitting Schedule/Class | Class 300 |
Compliance | cULus |
Inlet (In.) | 2 (F)NPT |
Specific Pipe Fitting Shape | Reducing Coupling |
Fitting Side B Type | NPT |
Threading | NPT |
Pipe Fitting Gender | Female |
Connection Type | Threaded |
Pressure Level | Medium Pressure (300-999 psi), High Pressure (1000-3000 psi) |
Fitting Side B Gender | Female |
Class | Class 300 |
Fitting Side A Type | NPT |
Fitting Shape | Coupling |
Class/Pressure | Class 300 |
Description
Reducing Coupling, Iron, Class Class 300, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 2" Butt Weld T316L SS Concentric Reducer (E31WW-6L3.0X2.0)
- LASCO Plug Insert Poly 1" (UPPP-10)
- JAY R. SMITH MANUFACTURING Sanitary Drain, 4x4-1/2 in., Cast Iron (3580)
- PARKER 3/8" Compression Tube Support (P6TS4)
- ZORO SELECT Female Socket, Cast Iron Test Tee (222046)
- ZORO SELECT FNPT, Black Forged Steel Coupling, Class 3000 (1MNB1)
- ZORO SELECT Female Socket, Cast Iron Double 1/4 Bend (220404)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793F27)
- ZORO SELECT MNPT, Malleable Iron Magnetic Square Head Plug, Class 150 (4064021)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (2WU25)
- B & K/MUELLER INDS(IMPORT) 1" Blk Tee (520-605HN)
- Zoro Select Black Pipe Fittings