Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Coupling, Class 300
Mfr # 4316001424
Zoro # G1551842
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316001424
- Zoro # G1551842
- UPC # 092201229861
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" x 3/4" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Reducer Coupling |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Fitting Connection Type | FNPT |
Item | Reducing Coupling |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Pipe Fitting Connection Type | FNPT |
Pipe Fitting Schedule/Class | Class 300 |
Compliance | cULus |
Specific Pipe Fitting Shape | Reducing Coupling |
Inlet (In.) | 1 (F)NPT |
Description
Reducing Coupling,1"x3/4",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-077)
- ASCO 110V AC @ 50HZ, 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed (8212A019L1100F0)
- SLOAN Shower Head Ac11-2.5 PVDBN Shower Head (4020115)
- EVERFLOW P-Trap for Tubular Drain Applications, 22GA Chrome Plated Brass 1-1/4" (12815)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001468)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001420)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001412)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EX6)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT5)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (4316002768)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361330004)
- Zoro Select Black Pipe Fittings