Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Coupling, Class 300
Mfr # 4316001412
Zoro # G1551687
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4316001412
- Zoro # G1551687
- UPC # 092201229830
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" x 3/8" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Reducer Coupling |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Fitting Connection Type | FNPT |
Item | Reducing Coupling |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Pipe Fitting Connection Type | FNPT |
Compliance | cULus |
Pipe Fitting Schedule/Class | Class 300 |
Specific Pipe Fitting Shape | Reducing Coupling |
Inlet (In.) | 3/4 (F)NPT |
Description
Reducing Coupling,3/4x3/8",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA DeLuca, Liqud Dispensr, ArStinles (RP50781AR)
- STRATAFLO PRODUCTS INC. 1" FNPT Brass Check Valve with Buna-S Rubber Poppet (300-100)
- PARKER 1/2" Compr Stainless Steel Mini Ball Valve Inline (8A-MB8LPFA-SSP)
- KOHLER Valve Kit, Replacement (GP76671)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001488)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001484)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001468)
- ZORO SELECT MNPT, Steel Magnetic Square Recessed Head Plug, Class 150 (5044051)
- ZORO SELECT Female Socket, Cast Iron Long Sweep 1/4 Bend (220496)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (5P475)
- LEGEND VALVE 1/4" BLACK 90 STREET ELBOW (350-041C)
- Zoro Select Black Pipe Fittings