Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducer Coupling, Class 150
Mfr # 0810089805
Zoro # G0693010
original price:
$11.13
21% off
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0810089805
- Zoro # G0693010
- UPC # 690291878633
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 1/2" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Reducing Coupling, Malleable Iron, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB2602PL)
- ZORO SELECT 2" Male Adapter Dust Plug with Handle (SBM-2SG)
- DELTA Faucet Repair Kit, Seats And Spring (RP4993)
- ZORO SELECT PVC Adapter, Insert x MNPT, 1/2 in Pipe Size (1436-005)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810085209)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810087411)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810086611)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P532)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (1LBX2)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (XHD 400)
- ANVIL 8700139952 .75 x 4.5 in. Steel Pipe Fitting Black Nipple (175448)
- Zoro Select Black Pipe Fittings