Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducer Coupling, Class 150
Mfr # 0810087205
Zoro # G0693029
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0810087205
- Zoro # G0693029
- UPC # 690291878534
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" x 3/8" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Reducing Coupling, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS 14" Swivel Tube Spout With Aerator, Polished Chrome (SU-363-MA)
- LEGEND VALVE 1-1/2" T-575 DIELECTRIC NIPPLE (301-506)
- RHEEM Anode, 58x.84In dia, Cut to Fit (SP11524Z)
- PLASTIC TRENDS CAP PVC S&D 4"" SOLV WELD (P1604)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810089607)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (5P454)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCA9)
- ZORO SELECT Socket, Cast Iron No Hub Blind Plug (222484)
- ZORO SELECT Black Nipple, Seamless, 3/4x14 (793ND6)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (1LBX2)
- ANVIL FNPT, Steel Easy Alignment Coupling, Class 150 (0320201767)
- Zoro Select Black Pipe Fittings