Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducer Coupling, Class 150
Mfr # 0810086611
Zoro # G2766359
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0810086611
- Zoro # G2766359
- UPC # 690291885259
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" x 1/8" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Reducing Coupling, Malleable Iron, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 1/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Flanged Red Tee, Ductile Iron, 150lb, 4X2" (4319001930)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 10" Tube OD (ZUSA-STF-QC-9)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353010460)
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 1" Wall (CF6-1-48X60in)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810087411)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810085209)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810089805)
- ZORO SELECT Female Socket, Cast Iron Tapped 1/4 Bend (220332)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 300 (5PAU9)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (5P551)
- LEGEND VALVE 1/4 X 1/8 BLACK REDUCING COUPL (350-520C)
- Zoro Select Fittings