Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducer Coupling, Class 150
Mfr # 0810085209
Zoro # G2766368
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0810085209
- Zoro # G2766368
- UPC # 690291878442
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/8" x 1/8" |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Reducing Coupling, Malleable Iron, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 1/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Button, Knob Hdl, Monitor Pressure (RP16201)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- ZSI CushionedClampStrutMounted, TubeSz6 1/8In (098N106)
- MI-T-M 3/8F Screw Connect 2Pc (AW-0017-0035)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810086611)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810089805)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810087411)
- ZORO SELECT FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000 (1MMW1)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (6KH97)
- ZORO SELECT Flanged x FNPT, Steel Pipe Flange (BULK-PF-409)
- ZORO SELECT Black Nipple, Welded, 1/4x1 (793MR6)
- Zoro Select Fittings