Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducer, Class 300
Mfr # 5PAK9
Zoro # G2810814
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5PAK9
- Zoro # G2810814
- UPC # 190735928691
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 1/2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Reducing Coupling, Malleable Iron, Class Class 300, 2 in, Female, NPT, 11 1/2, 1/2 in, Female, NPT, 14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 in x 1 in x 3/4 in Pipe Size (1402131)
- DURAVIT Durasquare Back-To-Wall Bathtub 700429000000090 White (700429000000090)
- CONBRACO INDUSTRIES Conbraco Tube Cutter Pex 1/8 To 2 Inch 69PTKC001 (8974727)
- ZURN Solenoid (PTR6200-M)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT4)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT5)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKU4)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC400)
- ZORO SELECT FNPT, Black Forged Steel Tee, Class 3000 (1MMX6)
- ZORO SELECT Black Nipple, Seamless, 3/4x1 1/2 (793PZ6)
- ANVIL FNPT, Malleable Iron Union, Class 300 (0312822760)
- Zoro Select Fittings