Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducer, Class 300
Mfr # 1XKU7
Zoro # G2818654
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1XKU7
- Zoro # G2818654
- UPC # 190735928813
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 1-1/2" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Reducing Coupling, Malleable Iron, Class Class 300, 2 in, Female, NPT, 11 1/2, 1 1/2 in, Female, NPT, 11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Union, 3/8 in Tube Size, Brass, Silver (62PW-6)
- LEGEND VALVE 3/4" T-532CP CHROME HOSE BIBB (107-424)
- AMERICAN STANDARD Universal Tile Bead Kit Wht (751755-100)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1/2 in Pipe Size (838-247)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (5PAL0)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKU5)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT1)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P494)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO212)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (4316002458)
- ZORO SELECT Flanged x Blind, Steel Pipe Flange (BULK-PF-552)
- Zoro Select Fittings