Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducer, Class 300
Mfr # 1XKU4
Zoro # G2619486
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1XKU4
- Zoro # G2619486
- UPC # 190735926963
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 3/4" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Reducing Coupling, Malleable Iron, Class Class 300, 2 in, Female, NPT, 11 1/2, 3/4 in, Female, NPT, 14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Single Bolt, 1/2 In, 304 SS (24T945)
- NIBCO 3/16" NOM C Copper 90 Degree Long Radius Elbow (607LT 3/16OD)
- JOHN GUEST Push-to-Connect Union Tee, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-0208-S)
- DELTA Delta Peerless Apex Soap Dispenser, Chrm (RP93100)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT4)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (5PAL1)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT5)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 300 (5PAL5)
- ZORO SELECT Female Socket, Cast Iron 1/4 Bend With Heel Opening (220280)
- ZORO SELECT Female Socket, Cast Iron Double Wye (221546)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNK5)
- Zoro Select Fittings