Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducer, Class 300
Mfr # 1XKU2
Zoro # G2956895
original price:
$12.49
14% off
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1XKU2
- Zoro # G2956895
- UPC # 190735930205
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 1" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Reducing Coupling, Malleable Iron, Class Class 300, 1 1/2 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Push PVC Ball Valve 3-Way (6901290)
- ISPRING Faucet Mount Filter Replacement Cartridge for DF1DF2 (FDF1)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-1)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to LRPBGRNMV8K (1PK) Made by AFC (AFC-EWH-3000-1p-12565)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKU3)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKR8)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT7)
- ZORO SELECT FNPT, Malleable Iron Union, Class 150 (5P590)
- ZORO SELECT FNPT, Black Forged Steel Union (1MND7)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (5P462)
- ADVANCED DRAINAGE SYSTEM 6 in. External Snap Corrugated Coupling (4003257)
- Zoro Select Fittings