Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducer, Class 300
Mfr # 1XKT6
Zoro # G2496584
original price:
$11.89
5% off
new price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XKT6
- Zoro # G2496584
- UPC # 190735925881
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" x 3/4" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Reducing Coupling, Malleable Iron, Class Class 300, 1 in, Female, NPT, 11 1/2, 3/4 in, Female, NPT, 14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BLACK UNION (350-445)
- KIBI Bathroom Sink Decorative Round Bottle Trap (KBT101CH)
- KOHLER Trip Lever Kit (1117207-G)
- BK RESOURCES 21.5 in W x 21 in L x Free Standing, Stainless Steel, Utility Sink (BKUS-1-18-14)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKU6)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT1)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT7)
- ZORO SELECT Socket Weld, Black Forged Steel Coupling, Class 3000 (1MNX2)
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing (783YC5)
- ZORO SELECT Socket Weld, Black Forged Steel Union, Class 3000 (1MNU7)
- SMITH-COOPER 5" x 2-1/2" Black Hex Bushing (4316000820)
- Zoro Select Black Pipe Fittings