Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducer, Class 300
Mfr # 1XKT5
Zoro # G3043074
original price:
$13.36
33% off
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1XKT5
- Zoro # G3043074
- UPC # 190735930786
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" x 1/2" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Reducing Coupling, Malleable Iron, Class Class 300, 1 in, Female, NPT, 11 1/2, 1/2 in, Female, NPT, 14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/4" OD, Nylon, Natural, 100 Ft (2VDN6)
- ZORO SELECT Brass Hex Head Plug, Male NPTF (ZUSA-PF-9066)
- BUCKAROOS 4" Od Pipe Saddle 22 Gauge-12" Long 60/Bucket (104-12-22 RD BUCKET)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 79 gpm (LV-983-LF-RF)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (5PAK9)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKU4)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKU1)
- ZORO SELECT Black Nipple, Welded, 6x18 (793MN6)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P539)
- ZORO SELECT MNPT, Black Forged Steel Hex Head Plug, Class 3000 (1MNF8)
- ZORO SELECT Socket Weld, Black Forged Steel Tee, Class 3000 (1MNR7)
- Zoro Select Black Pipe Fittings