Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducer, Class 150
Mfr # 5P578
Zoro # G3318813
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5P578
- Zoro # G3318813
- UPC # 190735933237
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 1" |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Reducing Coupling, Malleable Iron, Class Class 150, 2 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (50-E35-XKABCP)
- BECK 2" Close Black Pipe Nipple Sch 40 (0330037003)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 24000 W (HA024240)
- NIBCO 2 in. Wrot Copper Female Adapter (6032)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P573)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P571)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU64)
- ZORO SELECT Pipe, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-15044)
- ZORO SELECT Socket Weld, Black Forged Steel Reducer (1MPA9)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC300)
- ZORO SELECT Female Socket, Cast Iron Combination Wye and 1/8 Bend (221704)
- Zoro Select Fittings