Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducer, Class 150
Mfr # 5P566
Zoro # G3070015
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5P566
- Zoro # G3070015
- UPC # 190735931004
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" x 1/4" |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Reducing Coupling, Malleable Iron, Class Class 150, 3/4 in, Female, NPT, 14, 1/4 in, Female, NPT, 18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" x 2" 316 SS NIPPLE (316-002)
- ZORO SELECT Street 90 deg, 1", 150,316, Thrd Heavy (4381037050)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X6" (4321001220)
- 3M AQUA-PURE Quick Connect Filter, 10 gpm, 25 Micron, 4-3/4" O.D., 9 3/4 in H (5602719)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P561)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P574)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P576)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (2WV16)
- ZORO SELECT Pipe, For Air, 1 5/8 in I.D., Aluminum (ZUSA-PF-14985)
- ZORO SELECT FNPT, Black Forged Steel Coupling (1MNA1)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310030606)
- Zoro Select Fittings