Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducer, Class 150
Mfr # 5P565
Zoro # G2502622
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5P565
- Zoro # G2502622
- UPC # 190735925935
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" x 3/8" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Reducing Coupling, Malleable Iron, Class Class 150, 3/4 in, Female, NPT, 14, 3/8 in, Female, NPT, 18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" X 2-1/2" GALV NIPPLE (356-143E)
- WESTWARD Portable Chain Vise, 1/8 to 6 In, 35 In H (22XP94)
- GERBER Ceramic Disk Cartridge, Hot (0086987)
- DELTA Single Handle Laboratory Specialty Faucet, Chrome (W6629DW)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P566)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU66)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P563)
- ZORO SELECT Female BSPT, Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FA9)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 300 (1LBV5)
- ZORO SELECT Female Socket, Cast Iron Wye (221324)
- ZORO SELECT FNPT, Black Forged Steel Tee, Class 3000 (1MMY5)
- Zoro Select Black Pipe Fittings