Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducer, Class 150
Mfr # 5P559
Zoro # G2514005
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5P559
- Zoro # G2514005
- UPC # 190735926031
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/8" x 1/4" |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Reducing Coupling, Malleable Iron, Class Class 150, 3/8 in, Female, NPT, 18, 1/4 in, Female, NPT, 18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Pipe Cover Enclosure for HE+ Tankless Water Heaters (PCD03-SM2)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Reducing Coupling - 1/4" x 1/8" FNPT (ZUSA-PF-178)
- DELTA Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (570LF-WF)
- BEHRENS Oval Tub Galv 7.5Gal (1-OV)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P577)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU69)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU68)
- ZORO SELECT Socket Weld, Black Forged Steel Half Coupling, Class 3000 (1MNY7)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P567)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 300 (1LBZ1)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNK3)
- Zoro Select Fittings