Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducer, Class 150
Mfr # 5P558
Zoro # G3415273
product price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P558
- Zoro # G3415273
- UPC # 190735934005
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/4" x 1/8" |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Reducing Coupling, Malleable Iron, Class Class 150, 1/4 in, Female, NPT, 18, 1/8 in, Female, NPT, 27
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.12 in. ID, 1/4 in. OD, Aluminum (4NTC9)
- HYDROMAXX 3/4"x100Ft Flexible Corrugated Orange LDPE Split Tubing Wire Loom (OLDPES0034100)
- RHEEM Natural Gas Residential Gas Water Heater, 50 gal., 120VAC, 40,000 BtuH (PROG50-40N RH67 PDV)
- ZORO SELECT Tubing, Polyethylene, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3316)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P576)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P563)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU67)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (1LBX7)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (ZFB222144)
- ZORO SELECT FNPT, Black Forged Steel Tee, Class 3000 (1MMX6)
- ZORO SELECT FNPT, Steel Merchant Coupling, Class 150 (4HVG9)
- Zoro Select Black Pipe Fittings