Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducer, Class 150
Mfr # 2WU69
Zoro # G2569585
original price:
$36.12
18% off
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2WU69
- Zoro # G2569585
- UPC # 190735926512
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" x 1" |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Reducing Coupling, Malleable Iron, Class Class 150, 4 in, Female, NPT, 8, 1 in, Female, NPT, 11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nipple, 304 SS, 3/4", MNPT x M BSPT (ZUSA-PF-8378)
- KOHLER 41 (TS14422-3G-BL)
- KOHLER Rite-Temp Pressure-Balancing Valve Bo (8304-UX-NA)
- BECK 3/4" x 4" Black Pipe Nipple Sch 40 (0330020405)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU68)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU72)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P567)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002868)
- ZORO SELECT FNPT, Steel Merchant Coupling, Class 150 (4HVG7)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222150)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810051409)
- Zoro Select Black Pipe Fittings