Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducer, Class 150
Mfr # 2WU64
Zoro # G2984563
original price:
$19.52
9% off
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2WU64
- Zoro # G2984563
- UPC # 190735930489
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" x 1" |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Reducing Coupling, Malleable Iron, Class Class 150, 3 in, Female, NPT, 8, 1 in, Female, NPT, 11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUEBRO 22-3/8" W x 36" L x Rigid High Impact, Stain Resistant PVC (82234)
- LEGEND VALVE 2-1/2" x CLOSE GALV NIPPLE (356-180E)
- SPEAKMAN Ada Hand-Held Shower (VS-1001-ADA-PC)
- WATTS Push-to-Connect Union Adapter, 3/4 in Tube Size, Polysulfone, White (3515-14)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU62)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P569)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P573)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 300 (1LBY9)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002870)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (521-986HC)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (4316002750)
- Zoro Select Black Pipe Fittings