Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducer
Mfr # 783Y91
Zoro # G205781473
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer
- Fitting Connection Type FNPT
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Material Grade ASTM A197
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783Y91
- Zoro # G205781473
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 2 in |
Pipe Size (Fittings) | 2" x 3/4" |
Overall Length | 2 3/4 in |
Fitting Side A Outside Diameter | 2 15/16 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 7/16 in |
Fitting Thread Size A | 2"-11.5 |
Fitting Thread Size B | 3/4 in -14 |
Thread Size | 2"-11.5 x 3/4 in -14 |
Description
Reducer, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 15/16 in, 11 1/2, 2 In.-11.5, 3/4 in, Female, NPT, 1 7/16 in, 14, 3/4 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Faucet Set Screw (63234001)
- ZORO SELECT 3/8" x 1-1/2" Black Pipe Nipple Sch 80 (1LLZ6)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 75m, PK20 (KE75K2S-75)
- PARKER TUBE FERRULE 12MM X 8MM (0127 12 08)
- ZORO SELECT FNPT, Malleable Iron Reducer (783Y92)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220806)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 300 (1LBZ5)
- ZORO SELECT FNPT, Malleable Iron Union, Class 150 (5P588)
- ZORO SELECT Welded, Black Steel Socket Weld Flange, Class 150 (FLCS1RFSW010)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tap Cross (222016)
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MNC9)
- Zoro Select Fittings