Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducer
Mfr # 783Y89
Zoro # G105781443
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer
- Fitting Connection Type FNPT
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Fitting Side A Nominal Pipe Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783Y89
- Zoro # G105781443
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 3/4 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Thread Size A | 1"-11.5 |
Fitting Side B Outside Diameter | 1 in |
Overall Length | 1 11/16 in |
Pipe Size (Fittings) | 1" x 3/8" |
Fitting Thread Size B | 3/8"-18 |
Thread Size | 1"-11.5 x 3/8"-18 |
Description
Reducer, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 1 In.-11.5, 3/8 in, Female, NPT, 1 in, 18, 3/8 In.-18, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plain, Carbon Steel Swage Nipple, Class XS (0984833101)
- WESTWARD Tubing Bender, 1/4, 5/16, 3/8 In (3CYV2)
- BEMIS Toilet Seat, Without Cover, Plastic, Child, White (BB955CT)
- APACHE Reinforced Vinyl Tubing 1/2 I.D. x 25' Shrink Wrapped Coil w/ Label (15010983)
- ZORO SELECT FNPT, Malleable Iron Reducer (783Y90)
- ZORO SELECT Welded, Black Steel Blind Flange, Class 150 (FLCS1RFBL112)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220816)
- ZORO SELECT Reducing Elbow, 90 Deg, Iron, 1/2x3/8 in. (783YE3)
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing (783YC5)
- ZORO SELECT Female Socket, Cast Iron Combination Wye and 1/8 Bend (221694)
- LEGEND VALVE 3/8" BLACK SQUARE HEAD PLUG (350-402C)
- Zoro Select Fittings