Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducer
Mfr # 783Y88
Zoro # G805781507
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer
- Fitting Connection Type FNPT
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Fitting Side B Nominal Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783Y88
- Zoro # G805781507
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/8 in |
Pipe Size (Fittings) | 1/8" x 3/4" |
Overall Length | 1 7/16 in |
Fitting Thread Size B | 1/8"-27 |
Fitting Side B Outside Diameter | 11/16 in |
Fitting Thread Size A | 3/4 in -14 |
Fitting Side A Outside Diameter | 1 7/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Thread Size | 3/4 in -14 x 1/8"-27 |
Description
Reducer, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 1 7/16 in, 14, 3/4 in -14, 1/8 in, Female, NPT, 11/16 in, 27, 1/8 In.-27, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cimarron Ch Eb 16 Rev 360 2-Pc Tlt (31620-96)
- SPEAKMAN Neo Rain Shower Head, Brushed Nickel (S-2762-BN)
- KOHLER Disposal Flange (11352-2BZ)
- CASH VALVE Pressure Regulator, 1/4 In, 20 to 100 psi (1871-0065)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (5P439)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002854)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810047605)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (1LBU3)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (4316002768)
- ZORO SELECT Female Socket, Cast Iron Double Wye (221546)
- ANVIL Socket Weld, Black Forged Steel Reducing Coupling, Class 3000 (0362165607)
- Zoro Select Black Pipe Fittings