Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Cross, Class 300
Mfr # 75163
Zoro # G2825882
original price:
$4.15
11% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cross
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75163
- Zoro # G2825882
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/8" |
Outside Dia. | 1" |
Fitting Side B Outside Diameter | 1 in |
Fitting Side C Outside Diameter | 1 in |
Fitting Side D Outside Diameter | 1 in |
Fitting Side A Outside Diameter | 1 in |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side D Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Overall Length | 1 7/8 in |
Description
Cross, Malleable Iron, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 1 in, 18, 3/8 in, Female, NPT, 1 in, 18, 3/8 in, Female, NPT, 1 in, 18, 3/8 in, Female, NPT, 1 in, 18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Tank, 1.0 gpf, Gravity Fed, White (K-4484-0)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 1-1/2" (4381048040)
- CHICAGO FAUCET Four Cross Handle, Hot And Cold, PK2 (633-PRJKCP)
- ZORO SELECT 2" Female Coupler 316 SS Dust Cap (3LX35)
- ZORO SELECT Female Socket, Cast Iron Wye (221315)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNK1)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 300 (1LBV6)
- ZORO SELECT Flanged x FNPT, Steel Pipe Flange (BULK-PF-491)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002858)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU66)
- LEGEND VALVE 1/4" BLACK SQUARE HEAD PLUG (350-401C)
- Zoro Select Black Pipe Fittings