Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Cross, Class 300
Mfr # 5PAU7
Zoro # G2498361
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cross
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5PAU7
- Zoro # G2498361
- UPC # 190735925898
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side D Nominal Pipe Size | 1 in |
Description
Cross, Malleable Iron, Class Class 300, 1 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Z6950-XL-S-MV-E Serio Series (Z6950-XL-S-MV-E)
- STEEL & OBRIEN 2-1/2" x 2" BPE Reducing Clamp End Tee - 316SS SF1 (S7RMP-2.5X2-PL-316)
- MOEN Extension Kit (162205)
- GEBERIT Wc-Ctrl Mains Dual Sigma 80 Bl Met/Coa (116.090.SM.1)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 300 (5PAU8)
- ZORO SELECT FNPT, Black Forged Steel Half Coupling (1MNB4)
- ZORO SELECT Socket Weld, Black Forged Steel Union, Class 3000 (1MNV1)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y57)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220806)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (1LBW4)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310087408)
- Zoro Select Black Pipe Fittings