Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Cross
Mfr # 783Y86
Zoro # G205781480
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cross
- Fitting Connection Type FNPT
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Fitting Side B Outside Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783Y86
- Zoro # G205781480
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side B Outside Diameter | 1 in |
Fitting Thread Size C | 3/8"-18 |
Fitting Side D Outside Diameter | 1 in |
Fitting Thread Size B | 3/8"-18 |
Fitting Side C Outside Diameter | 1 in |
Fitting Side D Nominal Pipe Size | 3/8 in |
Fitting Thread Size A | 3/8"-18 |
Fitting Thread Size D | 3/8"-18 |
Fitting Side A Outside Diameter | 1 in |
Pipe Size (Fittings) | 3/8" |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Overall Length | 1 7/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Thread Size | 3/8"-18 x 3/8"-18 x 3/8"-18 x 3/8"-18 |
Description
Cross, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 1 in, 18, 3/8 In.-18, 3/8 in, Female, NPT, 1 in, 18, 3/8 In.-18, 3/8 in, Female, NPT, 1 in, 18, 3/8 In.-18, 3/8 in, Female, NPT, 1 in, 18, 3/8 In.-18, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Avado Single Hole Kitchen Faucet, Pull-down Spray, Lustrous Steel (LKAV3031LS)
- PARKER 1/2" x 1/4" CPI x MNPT 316 SS Thermocouple Connector (4-8 FH4BZ-SS)
- ZURN P6950-Xl-Dc - Sensor Inline Connector (P6950-XL-DC)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Female Reducer, 1/2" QC x 1/4" NPT Female (ZUSA-STF-QC-502)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P514)
- ZORO SELECT Reducing Tee, Galv Iron, 2Inx2Inx1-1/4In (783YF4)
- ZORO SELECT Female Socket, Cast Iron No-Hub Figure Five (228052)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (5P555)
- ZORO SELECT Black Nipple, Welded, 1/8x2 1/2 (793MP5)
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MND2)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKR8)
- Zoro Select Black Pipe Fittings