Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Cross
Mfr # 783Y85
Zoro # G105781474
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cross
- Fitting Connection Type FNPT
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Fitting Side D Pipe Threading 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783Y85
- Zoro # G105781474
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side D Nominal Pipe Size | 1/4 in |
Fitting Thread Size A | 1/4"-18 |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side D Outside Diameter | 13/16 in |
Fitting Thread Size B | 1/4"-18 |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Thread Size D | 1/4"-18 |
Fitting Side A Outside Diameter | 13/16 in |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Overall Length | 1 9/16 in |
Fitting Thread Size C | 1/4"-18 |
Fitting Side C Outside Diameter | 13/16 in |
Thread Size | 1/4"-18 x 1/4"-18 x 1/4"-18 x 1/4"-18 |
Description
Cross, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1/4 in, Female, NPT, 13/16 in, 18, 1/4 In.-18, 1/4 in, Female, NPT, 13/16 in, 18, 1/4 In.-18, 1/4 in, Female, NPT, 13/16 in, 18, 1/4 In.-18, 1/4 in, Female, NPT, 13/16 in, 18, 1/4 In.-18, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX8208)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353010460)
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose (G100CMU180)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Sink Faucet, Chrome plated (445-LESAB)
- ZORO SELECT Female Socket, Cast Iron Double Combination Wye and 1/8 Bend (221804)
- ZORO SELECT FNPT, Malleable Iron Union, Class 150 (2WU84)
- ZORO SELECT Female Socket, Cast Iron P-Trap (ZFB222508)
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow (1MMW6)
- ZORO SELECT Black Nipple, Welded, 1/2x2 1/2 (793MV7)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (4316000450)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822083)
- Zoro Select Black Pipe Fittings