Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Cap, Class 300
Mfr # 1LBZ4
Zoro # G2621297
original price:
$3.95
5% off
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1LBZ4
- Zoro # G2621297
- UPC # 190735926970
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Cap |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Fitting Connection Type | FNPT |
Standards | ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved |
Item | Cap |
Pipe Fitting Schedule/Class | Class 300 |
Saturated Steam Pressure | 300 psi |
Pipe Fitting Connection Type | Female NPT |
Temp. Range | -20 Degrees to 550 Degrees F |
Specific Pipe Fitting Shape | Cap |
Max. Pressure | 2000 psi@150 Degrees F |
Threading | NPT |
Includes Pre-Applied Thread Sealant | No |
Class | 300 |
Connection Type | Threaded |
Fitting Shape | Cap |
Includes Seal | No |
Description
Round Cap, 1/4 in Nominal Pipe Size, Malleable Iron, Class 300, Female NPT, -20 Degrees to 550 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" PEX X 1/2" FNPT ADAPTER (460-705NL)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 8 in. L Freezeless Sillcock (14P-8-MH)
- STREAMLINE Straight Copper Tubing, 3 1/8 in Outside Dia, 10 ft Length, Type M (MH30010)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 in x 3/4 in Pipe Size (437131BC)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 300 (1LCA2)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 300 (1LBZ9)
- ZORO SELECT Female Socket, Cast Iron Wye (221324)
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (1MMW8)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU68)
- ZORO SELECT Nipple, For Air, 1 5/8 in I.D., Aluminum (ZUSA-PF-5644)
- LDR INDUSTRIES 310 T-112 TEE 1-1/2 BLACK (310T-112)
- Zoro Select Black Pipe Fittings