Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron 90 Degrees Reducing Elbow
Mfr # 783Y40
Zoro # G805781477
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degrees Reducing Elbow
- Fitting Connection Type FNPT
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- For Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783Y40
- Zoro # G805781477
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side B Outside Diameter | 2 1/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 15/16 in |
Fitting Thread Size A | 2"-11.5 |
Overall Length | 2 3/4 in |
Fitting Thread Size B | 1 1/4"-11.5 |
Pipe Size (Fittings) | 1-1/4" x 2" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Thread Size | 2"-11.5 x 1 1/4"-11.5 |
Description
90 Degrees Reducing Elbow, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 15/16 in, 11 1/2, 2 In.-11.5, 1 1/4 in, Female, NPT, 2 1/8 in, 11 1/2, 1 1/4 In.-11.5, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUR FCT WTR FLTR 1PK (RF33751V2)
- LEGEND VALVE 1-1/4&1-1/2 SS HD & NUT TS2000 (101-924)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Total Water Main Shutoff - 1" NPT Full Port Lead-Free Valve (RS-080-1)
- IDESIGN SINK DIVIDER PRTCTR WHT (36701)
- ZORO SELECT Female Socket, Cast Iron No-Hub Sanitary Cross (221862)
- ZORO SELECT Street Tee, Galvanized MI, 150, 1 in., NPT (783YD6)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y54)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001412)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNK4)
- ZORO SELECT FNPT, Malleable Iron Hex Locknut, Class 150 (520-905HC)
- B & K STZ Industries 1 in. MIP each X 3/4 in. D FIP Black Malleable Iron Hex Bushing (310UPB-134)
- Zoro Select Black Pipe Fittings