Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron 90 Degrees Reducing Elbow
Mfr # 783Y39
Zoro # G405781464
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degrees Reducing Elbow
- Fitting Connection Type FNPT
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Fitting Side A Pipe Threading 11 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783Y39
- Zoro # G405781464
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" x 1/2" |
Fitting Thread Size A | 1"-11.5 |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 3/4 in |
Overall Length | 1 7/8 in |
Fitting Side B Outside Diameter | 1 3/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Thread Size B | 1/2 in -14 |
Thread Size | 1"-11.5 x 1/2 in -14 |
Description
90 Degrees Reducing Elbow, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 1 In.-11.5, 1/2 in, Female, NPT, 1 3/16 in, 14, 1/2 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Posi-Temp(R) 1/2" Cold Expansion Pex Conn w/Pressure Balancing (2328PF)
- PARKER 1/8" x 1/4" Compression x MNPT SS Male Connector (4 FBU-SS)
- CHARLOTTE PIPE AND FOUNDRY 4 DWV SCH 40 Coupling (PVC 00100 1400HA)
- TECTITE BY APOLLO 1/2 in. Chromed Brass Push-To-Connect x 1/4 in. Push-To-Connect Quarter-Turn Straight Stop Valve (FSBVS1214)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (5P479)
- ZORO SELECT Socket Weld, Black Forged Steel Reducer (1MPA7)
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing (783YC3)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 300 (1LBV7)
- ZORO SELECT FNPT, Black Forged Steel Reducer, Class 3000 (1MNH7)
- ZORO SELECT MNPT, Carbon Steel Hex Head Bull Plug (0338203649)
- LEGEND VALVE 1" X 3/8" BLACK HEX BUSHING (350-611)
- Zoro Select Black Pipe Fittings