Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150
Mfr # 5P452
Zoro # G2941951
original price:
$5.99
58% off
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5P452
- Zoro # G2941951
- UPC # 190735929995
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 1" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Class Class 150, 1 1/2 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 17 Gauge 1-1/2 Inch x 12 Inch Chrome Plated Brass Tubular Tailpiece (4402821)
- LARSEN SUPPLY CO PriceCHR Lav WideFlange (03-1623)
- KOHLER Lavatory Grid Drain Without Overflow (7129-SN)
- ZORO SELECT 1" x 3" Black Pipe Nipple Sch 160 (82604)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (5P444)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (5P446)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P526)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0810028019)
- ZORO SELECT FNPT, Malleable Iron Union, Class 150 (2WU83)
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MND1)
- ANVIL Socket Weld, Black Forged Steel Union, Class 3000 (0362501801)
- Zoro Select Fittings