Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150
Mfr # 5P451
Zoro # G2585807
original price:
$7.25
10% off
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5P451
- Zoro # G2585807
- UPC # 190735926659
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Class Class 150, 1 1/2 in, Female, NPT, 11 1/2, 1 1/4 in, Female, NPT, 11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 5/8" Flare x 3/4" MIP Reducing Adapter Pipe Fitting; Brass (F48R-5834)
- FLUIDFIT Fitting, Fluidfit, Bulkhead Union, 3/8" (HMM3/8-3/8)
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P805)
- ZORO SELECT Gate Valve, Class 200, 2 In, 316 SS (4VMW5)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (5P450)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (5P445)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (5P447)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (ZFB222164)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (2WU38)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (5P457)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degrees Street Elbow (783Y47)
- Zoro Select Fittings