Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150
Mfr # 5P450
Zoro # G3485377
original price:
$4.49
11% off
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5P450
- Zoro # G3485377
- UPC # 190735934616
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" x 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Class Class 150, 1 1/4 in, Female, NPT, 11 1/2, 3/4 in, Female, NPT, 14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Tee, Carbon Steel, 3178 psi (053-030-020)
- ADVANCE TABCO Faucet Repair Kit, 3-1/2" Size (K-07)
- ZORO SELECT 1-1/2" x 3/4" FNPT 316 SS Reducing Coupling (60RC111N112034)
- LEGEND VALVE 1-1/4" X CLOSE BRASS NIPPLE (311-120)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (5P449)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (5P454)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (5P447)
- ZORO SELECT Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (5P602)
- ZORO SELECT FNPT, Malleable Iron Reducer (783Y89)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000450)
- LEGEND VALVE 6" BLACK SQUARE HEAD PLUG (350-412C)
- Zoro Select Fittings