Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150
Mfr # 0810010819
Zoro # G2766270
Sold in multiples of 2 for $20.78
$20.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0810010819
- Zoro # G2766270
- UPC # 690291876868
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 4-1/2" Black Pipe Nipple Sch 40 (0830041810)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-10-12-BT-SS)
- JONES STEPHENS Flat Suction Sink Stopper (P35162)
- ZORO SELECT 1/2" x 2" Black Pipe Nipple Sch 80 (40402)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0810006809)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000540)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P485)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P525)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 300 (4316000364)
- ZORO SELECT Black Nipple, Welded, 1/8x1 1/2 (793MP3)
- ANVIL FNPT, Cast Iron 22-1/2 Degree Elbow, Class 125 (0300030400)
- Zoro Select Fittings